Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHB120 Eaton Circuit Breakers, Circuit Breaker, 1-P, 20A
CHB120 Eaton Circuit Breakers, Circuit Breaker, 1-P, 20A
This item cannot be canceled or returned
Description
Circuit Breaker, 1-P, 20A
Specifications
Specifications
| Manufacturer Part Number |
CHB120 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker, 1-P, 20A |
| Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
240 VAC |
| Mounting |
Plug On |
| Approvals |
UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.28 lbs |
CHB120
Eaton Circuit Breakers