CHB6
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CHB6

Eaton's Crouse-Hinds series Fittings

CHB6

Eaton's Crouse-Hinds series Fittings
2 COMMERCIAL HUB
MFG Item Number
CHB6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Series
Item #
CHB6
2 COMMERCIAL HUB

Series Information

Specifications

Specifications
Manufacturer Part Number CHB6
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series CHB commercial hub, Zinc, 2
Connection Type Set Screw
Trade Size 2 "
Material Zinc
Composition Metallic
Hazardous Location Yes
Approvals NEC/CEC
Net Weight 0.71 lbs
Gross Weight 0.71 lbs