Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHC-06LC
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
CHC-06LC |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
COVER-4 PGS + GASKET |
| Number of Contacts |
None (Cover Only) |
| Composition |
Metallic |
| Enclosure |
Cover |
| Approvals |
CE, cURus |
| Net Weight |
0.1125 lbs |
| Gross Weight |
0.1125 lbs |
CHC-06LC
ILME Plugs & Receptacles