Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHC-06LG ILME Plugs & Receptacles, 6 PL COVER W/ 1 LEVER
CHC-06LG ILME Plugs & Receptacles, 6 PL COVER W/ 1 LEVER
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
CHC-06LG |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
6 PL COVER W/ 1 LEVER |
| Number of Contacts |
None (Cover Only) |
| Composition |
Metallic |
| Enclosure |
Cover |
| Approvals |
CE, cURus |
| Net Weight |
0.31 lbs |
| Gross Weight |
0.31 lbs |
CHC-06LG
ILME Plugs & Receptacles