Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHC-10L ILME Plugs & Receptacles, 10 PL COVER W/ 2 PGS
CHC-10L ILME Plugs & Receptacles, 10 PL COVER W/ 2 PGS
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
CHC-10L |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
10 PL COVER W/ 2 PGS |
| Number of Contacts |
None (Cover Only) |
| Composition |
Metallic |
| Enclosure |
Cover |
| Approvals |
CE, cURus |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.125 lbs |
CHC-10L
ILME Plugs & Receptacles