CHC Series Information
| Manufacturer Part Number | CHC3413A |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | CHC |
| Family Series | Baldor-ABB Motors Motors, CHC Series |
| Description | .25HP, 1700RPM, 1PH, 60HZ, 48Z, 3414C |
| Type | Fan/Blower Service |
| Horsepower | 1/4 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| NEMA Frame | 48Z |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Resilient Base |
| Current Rating | 2.4 A |
| Service Factor | 1 |
| Inverter Duty | No |
| Motor Type | Capacitor Start |
| Composition | Steel |
| Bearing Type | Double Sealed |
| Length | 11.35 " |
| Net Weight | 22 lbs |
| Gross Weight | 22 lbs |