Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, CH Series
CHC365A
Baldor-ABB Motors Motors, CH Series
.5HP, 1100RPM, 1PH, 60HZ, 56YZ, 3428C
This item cannot be canceled or returned
Description
.5HP, 1100RPM, 1PH, 60HZ, 56YZ, 3428C
- Designed For Continuous Air‑Over Applications with Moderate Starting Loads
- Termination Panel with Quick Connection for Easier Installation
- Resilient Cushion Rings on a Rugged Steel Base
- Automatic Thermal Overloads
- Capacitor Start (Single Phase)
- Aluminum Endplates
- Reversible Rotation
- Class B Insulation
- Ball Bearings
Specifications
Specifications
| Manufacturer Part Number |
CHC365A |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
CH |
| Family Series |
Baldor-ABB Motors Motors, CH Series |
| Description |
.5HP, 1100RPM, 1PH, 60HZ, 56YZ, 3428C |
| Type |
Fan/Blower Service |
| Horsepower |
1/2 hp |
| Speed |
1,200 RPM |
| RPM |
1,200 RPM |
| Number of Poles |
6 |
| Phase |
1 |
| NEMA Frame |
56 |
| AC Voltage |
115 VAC, 208 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Air Over |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
3.2 A |
| Service Factor |
1.15 |
| Inverter Duty |
No |
| Motor Type |
Capacitor Start |
| Bearing Type |
Ball |
| Overload Protection |
Automatic |
| Length |
13.72 " |
| Net Weight |
34 lbs |
| Gross Weight |
34 lbs |
CHC365A
Baldor-ABB Motors Motors, CH Series