Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHCR-06L
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
CHCR-06L |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
6 PL CVR 2 PGS HI-TMP |
| Number of Contacts |
None (Cover Only) |
| Operating Temperature |
-40-180 °C |
| Composition |
Metallic |
| Enclosure |
Cover |
| Approvals |
CE, cURus |
| Net Weight |
0.0969 lbs |
| Gross Weight |
0.0969 lbs |
CHCR-06L
ILME Plugs & Receptacles