Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CHD15HDSCBLY

Panduit Jacks

CHD15HDSCBLY

Panduit Jacks
Pan-Net VGA 1/3 Insert, 15 Pin DB, Circ
MFG Item Number
CHD15HDSCBLY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Jacks, Series
Item #
CHD15HDSCBLY
Pan-Net VGA 1/3 Insert, 15 Pin DB, Circ

Series Information

Specifications

Specifications
Manufacturer Part Number CHD15HDSCBLY
Manufacturer Panduit
Family Series Panduit Jacks
Description 1/3 insert with one 15-pin DB connector mounted to a printed circuit board, terminates on site, SVGA capable, black.
Style Connector
Color Black
Type HD 15 Pin VGA
Net Weight 0.0972 lbs
Gross Weight 0.0972 lbs