Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CHD9CBLY

Panduit Jacks

CHD9CBLY

Panduit Jacks
Pan-Net VGA 1/3 Insert, 9 Pin, Female/F
MFG Item Number
CHD9CBLY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Jacks, Series
Item #
CHD9CBLY
Pan-Net VGA 1/3 Insert, 9 Pin, Female/F

Series Information

Specifications

Specifications
Manufacturer Part Number CHD9CBLY
Manufacturer Panduit
Family Series Panduit Jacks
Description 1/3 insert with 9-pin female to female coupler, black.
Style Coupler
Color Black
Type 9 Pin VGA
Net Weight 0.0123 lbs
Gross Weight 0.0123 lbs