Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CHDB330F |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Power Distribution Blocks |
| Description | Distribution Block |
| AC Voltage | 600 VAC |
| Current Rating | 380 A |
| Mounting | DIN Rail/Panel Mount |
| Cover Included | Yes |
| Protection Rating | IP20 |
| Approvals | UL |
| Net Weight | 0.52 lbs |
| Gross Weight | 0.7 lbs |