Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHDN-EAE-C1
5P ML MIL-F JA DN 22/5 DROP 1M
MFG Item Number
CHDN-EAE-C1
This item cannot be canceled or returned
Description
5P ML MIL-F JA DN 22/5 DROP 1M
Specifications
Specifications
| Manufacturer Part Number |
CHDN-EAE-C1 |
| Manufacturer |
Cooper |
| Family Series |
Cooper Cordsets |
| Description |
5P ML MIL-F JA DN 22/5 DROP 1M YELLOW |
| Net Weight |
0.2485 lbs |
| Gross Weight |
0.255 lbs |
CHDN-EAE-C1
Cooper Cordsets