Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHEC32B150K Eaton Load Centers, CH Surge Prov LC, 32 cct, 150A, Main Bkr
MFG Item Number
CHEC32B150K
CHEC32B150K Eaton Load Centers, CH Surge Prov LC, 32 cct, 150A, Main Bkr
MFG Item Number
CHEC32B150K
This item cannot be canceled or returned
Description
CH Surge Prov LC, 32 cct, 150A, Main Bkr
Specifications
Specifications
| Manufacturer Part Number |
CHEC32B150K |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton CH surge loadcenter,Used with Type CH Surge Center Loadcenters,Type CH surge ready loadcenter, Main breaker,150 A,32 Circuits,Single-phase |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
150 A |
| Number of Circuits |
32 |
| Net Weight |
27 lbs |
| Gross Weight |
27 lbs |
CHEC32B150K
Eaton Load Centers