Series Information
| Manufacturer Part Number | 104132 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | CHEMTAG Inserts, CHEMICAL NAME: TRADE NAME: CHEMICAL APPEARANCE: CAS NO: |
| Material Type | Plastic |
| Background Color | Black, Blue, Red, Yellow, White |
| Label Height | 5.75 " |
| Label Width | 7.63 " |
| Language | English |
| Legend | Chemtag Chemical Name_Trade Name_Chemical Appearance_Cas NO_ |
| Net Weight | 0 lbs |
| Gross Weight | 0.2156 lbs |