Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHEM-CTI502
CHEMTAG INSERTS 5 3/4X7 5/8 R,B,B,Y
This item cannot be canceled or returned
Description
CHEMTAG INSERTS 5 3/4X7 5/8 R,B,B,Y
Specifications
Specifications
| Manufacturer Part Number |
104133 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
CHEMTAG Inserts, CHEMICAL NAME: |
| Material Type |
Polyester |
| Background Color |
Black, Blue, Red, Yellow, White |
| Label Height |
5.75 " |
| Label Width |
7.63 " |
| Language |
English |
| Legend |
Chemtag Chemical Name_ |
| Net Weight |
0 lbs |
| Gross Weight |
0.2313 lbs |