Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHF120 Eaton Circuit Breakers, CHF BREAKER 20A / 1P 120/240V 10 KAIC
CHF120 Eaton Circuit Breakers, CHF BREAKER 20A / 1P 120/240V 10 KAIC
This item cannot be canceled or returned
Description
CHF BREAKER 20A / 1P 120/240V 10 KAIC
Specifications
Specifications
| Manufacturer Part Number |
CHF120 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton CH Thermal magnetic circuit breaker, Type CHF 3/4-Inch standard circuit breaker, 20 A, 10 kAIC, Single-pole, 120/240V, CHF, Trip flag, common breaker trip, 1 14-8 AWG, 2 14-10 AWG Cu/Al, CHF, Type CH Loadcenters |
| Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
120 VAC, 240 VAC |
| Mounting |
Plug On |
| Net Weight |
0.255 lbs |
| Gross Weight |
0.28 lbs |
CHF120
Eaton Circuit Breakers