Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHF120CS Eaton Circuit Breakers, Eaton Cutler Hammer CHF120CS
CHF120CS Eaton Circuit Breakers, Eaton Cutler Hammer CHF120CS
This item cannot be canceled or returned
Description
Eaton Cutler Hammer CHF120CS
Specifications
Specifications
| Manufacturer Part Number |
CHF120CS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CHF120CS, Eaton CH thermal magnetic circuit breaker,Type CHF 3/4-Inch standard circuit breaker clamshell pack,Clamshell pack,20 A,10 kAIC,Single-pole,120/240V,CHF,Trip flag, common breaker trip,(1) #14-8 AWG, (2) #14-10 AWG Cu/Al,CHF |
| Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
240 VAC |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CHF120CS
Eaton Circuit Breakers