CHF120ST

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CHF120ST

Eaton Circuit Breakers

CHF120ST

Eaton Circuit Breakers
SHUNT TRIP BREAKER
MFG Item Number
CHF120ST
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
CHF120ST
SHUNT TRIP BREAKER

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number CHF120ST
Description SHUNT TRIP BREAKER
Accessory Type Circuit Breaker
Current Rating 20 A
Max Voltage 120-240 V
Approvals UL
Net Weight 0.47 lbs
Gross Weight 0.47 lbs