Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHF145
Residential Circuit Breaker, 1 Pole,
This item cannot be canceled or returned
Description
Residential Circuit Breaker, 1 Pole,
Specifications
Specifications
| Manufacturer Part Number |
CHF145 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Residential Circuit Breaker, 1 Pole, 45 Amp, 120/240 VAC, 10 KAIC, Type CHF, With Trip Flag |
| Poles |
1 |
| Current Rating |
45 A |
| Max Voltage |
120 VAC, 240 VAC |
| Mounting |
Plug On |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CHF145
Eaton Circuit Breakers