CHG8
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CHG8

Eaton's Crouse-Hinds series Fittings

CHG8

Eaton's Crouse-Hinds series Fittings
3 COMMERCIAL GROUND HUB
MFG Item Number
CHG8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
CHG8
3 COMMERCIAL GROUND HUB

Series Information

Specifications

Specifications
Manufacturer Part Number CHG8
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series CHG grounded hub, Zinc, 3
Connection Type Set Screw
Trade Size 3 "
Material Zinc
Composition Metallic
Hazardous Location Yes
Approvals NEC/CEC
Net Weight 1.61 lbs
Gross Weight 1.61 lbs