Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
CHGN5
Eaton's Crouse-Hinds series Fittings
1 1/2 COMMERCIAL GROUND NUT
This item cannot be canceled or returned
Description
1 1/2 COMMERCIAL GROUND NUT
Specifications
Specifications
| Manufacturer Part Number |
CHGN5 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series CHGN ground nut, Zinc, 1-1/2 |
| Trade Size |
1-1/2 " |
| Composition |
Metallic |
| Hazardous Location |
No |
| Approvals |
NEC/CEC |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
CHGN5
Eaton's Crouse-Hinds series Fittings