Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHI-32CS
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
CHI-32CS |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
32 PL BS 4 PGS & COVER |
| Number of Contacts |
None (Housing Only) |
| Operating Temperature |
-40-125 °C |
| Composition |
Metallic |
| Enclosure |
Base/Bottom Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.6613 lbs |
| Gross Weight |
0.6613 lbs |
CHI-32CS
ILME Plugs & Receptacles