Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CHICO X4 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series Chico X fiber sealing compound, Refractory ceramic fiber, 2 oz |
| Protection Rating | See Data Sheet |
| Hazardous Location | Yes |
| Application | Chico X Fiber |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |