Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHKO24246 Hammond Manufacturing Enclosures, CHKO Series, HINGE COVER W/KOft.S 24in.X24in.X6in.
MFG Item Number
CHKO24246
CHKO24246 Hammond Manufacturing Enclosures, CHKO Series, HINGE COVER W/KOft.S 24in.X24in.X6in.
MFG Item Number
CHKO24246
This item cannot be canceled or returned
Description
HINGE COVER W/KOft.S 24in.X24in.X6in.
- Type 1 Mild Steel Junction Box
- Hinge Door with Quarter Turn and with Knockouts
- Formed and Spot Welded from 16 or 14 Gauge Steel
Specifications
Specifications
| Manufacturer Part Number |
CHKO24246 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CHKO |
| Family Series |
Hammond Manufacturing Enclosures, CHKO Series |
| Description |
HINGE COVER W/KOft.S 24in.X24in.X6in. |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
24 " |
| Nominal Width |
24 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
40 lbs |
| Gross Weight |
34 lbs |
CHKO24246
Hammond Manufacturing Enclosures, CHKO Series