Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, CHKO Series
CHKO644
Hammond Manufacturing Enclosures, CHKO Series
HINGE COVER W/KOft.S 6in.X4in.X4in.
This item cannot be canceled or returned
Description
HINGE COVER W/KOft.S 6in.X4in.X4in.
- Type 1 Mild Steel Junction Box
- Hinge Door with Quarter Turn and with Knockouts
- Formed and Spot Welded from 16 or 14 Gauge Steel
Specifications
Specifications
| Manufacturer Part Number |
CHKO644 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CHKO |
| Family Series |
Hammond Manufacturing Enclosures, CHKO Series |
| Description |
HINGE COVER W/KOft.S 6in.X4in.X4in. |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
6 " |
| Nominal Width |
6 " |
| Nominal Depth |
4 " |
| Approvals |
CSA, UL |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
CHKO644
Hammond Manufacturing Enclosures, CHKO Series