Series Information
| Manufacturer Part Number | CHL-125 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Conduit Mounts |
| Description | Rigid/IMC/EMT Conduit Clamp, Type Single, Conduit Size 1 Inch Rigid, 1-1/4 to 1-1/2 Inch EMT, Material Malleable Iron, Finish Zinc Plated, Approval UL, CSA, Weight 30 Lb Per 100 |
| Type | EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Hazardous Location | No |
| Composition | Iron |
| EMT Size (in) | 1-1/2 ", 1-1/4 " |
| Rigid Size (in) | 1 " |
| Comments | Malleable Iron |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.35 lbs |