Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHL125N
125A Main Lug Kit-CONV LC 10-1/0 AWG
This item cannot be canceled or returned
Description
125A Main Lug Kit-CONV LC 10-1/0 AWG
Specifications
Specifications
| Manufacturer Part Number |
CHL125N |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton CH 3/4 in Loadcenter and Breaker Accessories, main lug kit, 125A |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Poles |
22 |
| Enclosure |
Indoor |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
CHL125N
Eaton Load Centers