Series Information
| Manufacturer Part Number | CHL-50D |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Conduit Mounts |
| Description | Double Clamp, Cable Size: 1/2 - 3/4 IN Rigid, 1/2 - 3/4 - 1 IN EMT, Cable Type: RMC, IMC, EMT, Material: Malleable Iron, Finish: Zinc Plated, Standard: CSA C22.2 No. 18.4, For Used To Support Runs Of RMC, IMC And EMT |
| Type | EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Hazardous Location | No |
| Composition | Iron |
| EMT Size (in) | 1 ", 1/2 ", 3/4 " |
| Rigid Size (in) | 1/2 ", 3/4 " |
| Comments | Malleable Iron |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.175 lbs |