Series Information
| Manufacturer Part Number | CHM-125T |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Fittings |
| Description | OZ-Gedney Type CHM-T Raintight Conduit Hub, Size: 1-1/4 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 1-1/4-11-1/2 Tapered FNPT, Dimensions: 2-3/8 IN Diameter X 1-7/8 IN Length, Box Wall Thickness: 13/32 IN, Third Party Certi |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size | 1-1/4 " |
| Material | Malleable Iron |
| Composition | Metallic |
| NEMA Rating | NEMA 12, NEMA 4, NEMA FB1 |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |