Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Fittings, CHM Series
CHM150T
Appleton Fittings, CHM Series
1-1/2 IN COND HUB RMC/IMC INSU
This item cannot be canceled or returned
Description
1-1/2 IN COND HUB RMC/IMC INSU
The raintight conduit hubs can be used with RMC and IMC.Type CHM are general purpose fittings.Type CHM‑T are insulated throat form fittings with a bonding locknut.
Specifications
Specifications
Manufacturer Part Number
CHM150T
Manufacturer
Appleton
Product Series
CHM
Family Series
Appleton Fittings, CHM Series
Description
1-1/2 IN COND HUB RMC/IMC INSU
Conduit/Cable Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type
Screw-In
Angle
Straight
Trade Size
1-1/2 "
Hub Type
Male NPT Thread
Grounding
No
Insulated Throat
Yes
Jacketed
No
Material
Malleable Iron
Composition
Metallic
Protection Rating
Rain Tight
NEMA Rating
NEMA FB1
Hazardous Location
No
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
CHM150T
Appleton Fittings, CHM Series