Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CHM1DU Eaton's Bussmann series Fuseblocks & Holders, CH Series, LV FUSE HOLDER MODULAR 600VAC 1-P 30 A
CHM1DU Eaton's Bussmann series Fuseblocks & Holders, CH Series, LV FUSE HOLDER MODULAR 600VAC 1-P 30 A
Description
Fuseblocks & Holders, CH Series
LV FUSE HOLDER MODULAR 600VAC 1-P 30 A
30~50 Amps 600~750 Volts 1~4 Poles DIN Rail Mount Screw Terminals Bussmann CH Series modular fuse bases accommodate industrial cylindrical fuse‑links, 10x38mm, 14x51mm, 22x58mm, North American class CC and midget fuses. These fuseholders also offer IP20 Fingersafe Protection in a DIN rail mountable package.
Optional Trip Indicator CHPV Fuse Holders Rated to 1000Vdc for Use with Solar PV Fuses
Specifications
Specifications
Manufacturer Part Number
CHM1DU
Manufacturer
Eaton's Bussmann series
Product Series
CH
Family Series
Eaton's Bussmann series Fuseblocks & Holders, CH Series
Description
Eaton Bussmann series CHM modular fuse holder, Modular fuse holder
Current Rating
30 A
Voltage
600 V
Poles
1
Fuse Type
Midget
Class
Midget
Connection Type
Screw Terminal
Mounting
DIN Rail
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
Yes
Touch Safe
Yes
Approvals
CCC, CSA, IEC, UL
Net Weight
0.1 lbs
Gross Weight
0.1 lbs
CHM1DU
Eaton's Bussmann series Fuseblocks & Holders, CH Series