Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CHM1G9N9NSU Eaton Load Centers, POP METERED, SURFACE MOUNT, BOTTOM METER
MFG Item Number
CHM1G9N9NSU

CHM1G9N9NSU Eaton Load Centers, POP METERED, SURFACE MOUNT, BOTTOM METER

MFG Item Number
CHM1G9N9NSU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
CHM1G9N9NSU
POP METERED, SURFACE MOUNT, BOTTOM METER

Series Information

Specifications

Specifications
Manufacturer Part Number CHM1G9N9NSU
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton pedestal mount metered, Water and tamper resistant center/right receptacle, Metered-ring, Ground fault, Non-ground fault, Non-ground fault, Bottom, Surface, Circuits: 4, NEMA 5-20R2GF, NEMA 14-50R, NEMA 5-20R2GFI
Current Rating 50 A
Number of Circuits 4
Enclosure Outdoor
Approvals UL
Comments Surface Mount, Bottom Feed, GFI (1), Non-GFI (2), 50 A (1), 20 A (2)
Net Weight 0 lbs
Gross Weight 0 lbs