Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CHM1G9N9NSUPR Eaton Load Centers, POP BF RING 50/20/20
MFG Item Number
CHM1G9N9NSUPR
CHM1G9N9NSUPR Eaton Load Centers, POP BF RING 50/20/20
MFG Item Number
CHM1G9N9NSUPR
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer Part Number
CHM1G9N9NSUPR
Manufacturer
Eaton
Family Series
Eaton Load Centers
Description
Eaton pedestal mount metered, No prop rod, Metered-ring, Ground fault, Non-ground fault, Non-ground fault, Top, Surface, Circuits: 4, Water and tamper resistant center and right receptacle, NEMA 5-20R2GF, NEMA 14-50R, NEMA 5-20R2GFI
Number of Circuits
4
Enclosure
Outdoor
Approvals
UL
Comments
Surface Mount, GFI (1), Non-GFI (2)
Net Weight
0 lbs
Gross Weight
0 lbs
CHM1G9N9NSUPR
Eaton Load Centers