CHM1I
Eaton's Bussmann series Fuseblocks & Holders, CH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CHM1I Eaton's Bussmann series Fuseblocks & Holders, CH Series, FUSEHOLDER, 1-POLE, 30A/600V
MFG Item Number
CHM1I

CHM1I Eaton's Bussmann series Fuseblocks & Holders, CH Series, FUSEHOLDER, 1-POLE, 30A/600V

MFG Item Number
CHM1I
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CH Series
Item #
CHM1I
FUSEHOLDER, 1-POLE, 30A/600V

CH Series Information

  • 30~50 Amps
  • 600~750 Volts
  • 1~4 Poles
  • DIN Rail Mount
  • Screw Terminals
Bussmann CH Series modular fuse bases accommodate industrial cylindrical fuse‑links, 10x38mm, 14x51mm, 22x58mm, North American class CC and midget fuses. These fuseholders also offer IP20 Fingersafe Protection in a DIN rail mountable package.

  • Optional Trip Indicator
  • CHPV Fuse Holders Rated to 1000Vdc for Use with Solar PV Fuses

Videos

Specifications

Specifications
Manufacturer Part Number CHM1I
Manufacturer Eaton's Bussmann series
Product Series CH
Family Series Eaton's Bussmann series Fuseblocks & Holders, CH Series
Description FUSEHOLDER, 1-POLE, 30A/600V ACCEPTS in.MIDGETin. FUSE
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Midget
Class Midget
Connection Type Box Lug
Mounting DIN Rail
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CSA, IEC, UL
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs
Alternatives
USM1I
USM1I
Mersen Fuseblocks & Holders, USM Series
6SM30A1I
6SM30A1I
Marathon Special Products Fuseblocks & Holders, MIDGET ENCLOSED Series