Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHM1N1NSXU Eaton Load Centers, POP, RING, 50A/50A, surf,6 CKT,BOT FEED
MFG Item Number
CHM1N1NSXU
CHM1N1NSXU Eaton Load Centers, POP, RING, 50A/50A, surf,6 CKT,BOT FEED
MFG Item Number
CHM1N1NSXU
This item cannot be canceled or returned
Description
POP, RING, 50A/50A, surf,6 CKT,BOT FEED
Specifications
Specifications
| Manufacturer Part Number |
CHM1N1NSXU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton pedestal mount metered, Metered-ring, Non-ground fault, Non-ground fault, Bottom, Surface, Circuits: 6, NEMA 14-50R, NEMA 14-50R |
| Current Rating |
50 A |
| Number of Circuits |
6 |
| Approvals |
UL |
| Net Weight |
30 lbs |
| Gross Weight |
30 lbs |
CHM1N1NSXU
Eaton Load Centers