Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CHM2DCU Eaton's Bussmann series Fuseblocks & Holders, CH Series, Modular fuse holder, 30A, Single-Pole
CHM2DCU Eaton's Bussmann series Fuseblocks & Holders, CH Series, Modular fuse holder, 30A, Single-Pole
This item cannot be canceled or returned
Description
Fuseblocks & Holders, CH Series
Modular fuse holder, 30A, Single-Pole
30~50 Amps 600~750 Volts 1~4 Poles DIN Rail Mount Screw Terminals Bussmann CH Series modular fuse bases accommodate industrial cylindrical fuse‑links, 10x38mm, 14x51mm, 22x58mm, North American class CC and midget fuses. These fuseholders also offer IP20 Fingersafe Protection in a DIN rail mountable package.
Optional Trip Indicator CHPV Fuse Holders Rated to 1000Vdc for Use with Solar PV Fuses
Specifications
Specifications
Manufacturer Part Number
CHM2DCU
Manufacturer
Eaton's Bussmann series
Product Series
CH
Family Series
Eaton's Bussmann series Fuseblocks & Holders, CH Series
Description
Eaton Bussmann series CHM modular fuse holder, 600 Vac, 1000 Vdc, 30A, Modular fuse holder, Two-pole, 200kA - CHM2DCU
Current Rating
30 A
Voltage
600 V
Poles
2
Fuse Type
Midget
Connection Type
Box Lug
Mounting
DIN Rail
Trip Indicator
No
Net Weight
0 lbs
Gross Weight
0.1 lbs
CHM2DCU
Eaton's Bussmann series Fuseblocks & Holders, CH Series