Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CHM2DU Eaton's Bussmann series Fuseblocks & Holders, CH Series, MODULAR FUSE HOLDER, MODULAR, 30A UL,
CHM2DU Eaton's Bussmann series Fuseblocks & Holders, CH Series, MODULAR FUSE HOLDER, MODULAR, 30A UL,
This item cannot be canceled or returned
Description
Fuseblocks & Holders, CH Series
MODULAR FUSE HOLDER, MODULAR, 30A UL,
30~50 Amps 600~750 Volts 1~4 Poles DIN Rail Mount Screw Terminals Bussmann CH Series modular fuse bases accommodate industrial cylindrical fuse‑links, 10x38mm, 14x51mm, 22x58mm, North American class CC and midget fuses. These fuseholders also offer IP20 Fingersafe Protection in a DIN rail mountable package.
Optional Trip Indicator CHPV Fuse Holders Rated to 1000Vdc for Use with Solar PV Fuses
Specifications
Specifications
Manufacturer Part Number
CHM2DU
Manufacturer
Eaton's Bussmann series
Product Series
CH
Family Series
Eaton's Bussmann series Fuseblocks & Holders, CH Series
Description
Eaton Bussmann series CHM modular fuse holder, 600V UL, 690V IEC, 30A UL, 32A IEC, Modular fuse holder, Two-pole - CHM2DU
Current Rating
30 A
Voltage
600 V
Poles
2
Fuse Type
Midget
Class
Midget
Connection Type
Screw Terminal
Mounting
DIN Rail
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
Yes
Touch Safe
Yes
Approvals
CCC, CSA, IEC, UL
Net Weight
0.001 lbs
Gross Weight
3.003 lbs
CHM2DU
Eaton's Bussmann series Fuseblocks & Holders, CH Series