CHM4DIU
Eaton's Bussmann series Fuseblocks & Holders, CH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CHM4DIU Eaton's Bussmann series Fuseblocks & Holders, CH Series, MODULAR FUSE HOLDER, MODULAR, INDICATING

MFG Item Number
CHM4DIU

CHM4DIU Eaton's Bussmann series Fuseblocks & Holders, CH Series, MODULAR FUSE HOLDER, MODULAR, INDICATING

MFG Item Number
CHM4DIU
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuseblocks & Holders, CH Series
Item #
CHM4DIU
MODULAR FUSE HOLDER, MODULAR, INDICATING

CH Series Information

  • 30~50 Amps
  • 600~750 Volts
  • 1~4 Poles
  • DIN Rail Mount
  • Screw Terminals
Bussmann CH Series modular fuse bases accommodate industrial cylindrical fuse‑links, 10x38mm, 14x51mm, 22x58mm, North American class CC and midget fuses. These fuseholders also offer IP20 Fingersafe Protection in a DIN rail mountable package.

  • Optional Trip Indicator
  • CHPV Fuse Holders Rated to 1000Vdc for Use with Solar PV Fuses

Videos

Specifications

Specifications
Manufacturer Part Number CHM4DIU
Manufacturer Eaton's Bussmann series
Product Series CH
Family Series Eaton's Bussmann series Fuseblocks & Holders, CH Series
Description Eaton Bussmann series CHM modular fuse holder, 600V UL, 690V IEC, 30A UL, 32A IEC, 200 kAIC, Modular fuse holder, Four-pole - CHM4DIU
Current Rating 30 A
Voltage 600 V
Poles 4
Fuse Type Midget
Class Midget
Connection Type Screw Terminal
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CCC, CSA, IEC, UL
Net Weight 0.455 lbs
Gross Weight 0.465 lbs