Series Information
| Manufacturer Part Number | CHM5-24 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Terminal Blocks |
| Description | 24 Position PCB Header, Use With Modular Chf Terminal Blocks, 5 mm Pitch, 30 To 16 AWG, 8 Amp, 300 |
| Number of Levels | 1 |
| Number of Poles | 24 |
| Connection Actuation | Pluggable |
| Pin Spacing | 5 mm |
| Length | 3.5 mm |
| UL Voltage | 300 VAC |
| Current Rating | 12 A |
| Color | Black |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Operating Temperature | -22-248 °F |
| Plug Entry Position | Top |
| Approvals | CE, cURus |
| Comments | Pin Strip |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |