Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHMDL3800FK01P05Z02 Eaton Circuit Breakers, CHMDL BREAKER 3P W/MES3800LS TRIP,
MFG Item Number
CHMDL3800FK01P05Z02
CHMDL3800FK01P05Z02 Eaton Circuit Breakers, CHMDL BREAKER 3P W/MES3800LS TRIP,
MFG Item Number
CHMDL3800FK01P05Z02
This item cannot be canceled or returned
Description
Item #
CHMDL3800FK01P05Z02
CHMDL BREAKER 3P W/MES3800LS TRIP,
Specifications
Specifications
| Manufacturer Part Number |
CHMDL3800FK01P05Z02 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CHMDL BREAKER 3P W/MES3800LS TRIP, 8MES800T PLUG AND |
| Poles |
3 |
| Current Rating |
800 A |
| Max Voltage |
600 VAC |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
CHMDL3800FK01P05Z02
Eaton Circuit Breakers