Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHO-24L ILME Plugs & Receptacles, 24 PL SD ENT HD 2 PGS PG21
CHO-24L ILME Plugs & Receptacles, 24 PL SD ENT HD 2 PGS PG21
Description
Plugs & Receptacles, Series
24 PL SD ENT HD 2 PGS PG21
Specifications
Specifications
| Manufacturer Part Number |
CHO-24L |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
24 PL SD ENT HD 2 PGS PG21 |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
PG21 |
| Enclosure |
Hood/Side Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.435 lbs |
| Gross Weight |
0.44 lbs |
CHO-24L
ILME Plugs & Receptacles