Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CHO-24X |
|---|---|
| Manufacturer | ILME |
| Family Series | ILME Plugs & Receptacles |
| Description | 24 PL SD ENT HD W/LTCH PG21 |
| Number of Contacts | None (Housing Only) |
| Composition | Metallic |
| Thread Size | PG21 |
| Enclosure | Hood/Side Entry |
| Approvals | CE, cURus |
| Net Weight | 0.645 lbs |
| Gross Weight | 0.64 lbs |