Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHO-32
32 PL SD ENT HD 4 PGS PG36
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
32 PL SD ENT HD 4 PGS PG36
Specifications
Specifications
| Manufacturer Part Number |
CHO-32 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
32 PL SD ENT HD 4 PGS PG36 |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
PG36 |
| Enclosure |
Hood/Side Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.9725 lbs |
| Gross Weight |
0.975 lbs |
CHO-32
ILME Plugs & Receptacles