Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHOR-06L16
HI-TMP 6 PL SD ENT HD PG16
MFG Item Number
CHOR-06L16
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
HI-TMP 6 PL SD ENT HD PG16
Specifications
Specifications
| Manufacturer Part Number |
CHOR-06L16 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
HI-TMP 6 PL SD ENT HD PG16 |
| Number of Contacts |
None (Housing Only) |
| Operating Temperature |
-40-180 °C |
| Composition |
Metallic |
| Thread Size |
NPT 1-1/4 |
| Enclosure |
Hood/Side Entry |
| Approvals |
CE, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CHOR-06L16
ILME Plugs & Receptacles