Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHP-10 ILME Plugs & Receptacles, 10 PL SRFC MT BS 2 LV PG16
CHP-10 ILME Plugs & Receptacles, 10 PL SRFC MT BS 2 LV PG16
Description
Plugs & Receptacles, Series
10 PL SRFC MT BS 2 LV PG16
Specifications
Specifications
| Manufacturer Part Number |
CHP-10 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
10 PL SRFC MT BS 2 LV PG16 |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
PG16 |
| Enclosure |
Base/Two-Sided |
| Approvals |
CE, cURus |
| Net Weight |
0.595 lbs |
| Gross Weight |
0.595 lbs |
CHP-10
ILME Plugs & Receptacles