Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHP-50CS2
50 PL SRFC MT BS W/CVR & PGS
MFG Item Number
CHP-50CS2
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
50 PL SRFC MT BS W/CVR & PGS
Specifications
Specifications
| Manufacturer Part Number |
CHP-50CS2 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
50 PL SRFC MT BS W/CVR & PGS |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
PG21 |
| Enclosure |
Base/Two-Sided |
| Approvals |
CE, cURus |
| Net Weight |
0.9919 lbs |
| Gross Weight |
0.9919 lbs |
CHP-50CS2
ILME Plugs & Receptacles