Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHP12L125X0 Eaton Load Centers, CH PON Loadcenter, 125A, MLO, 12 Spaces
MFG Item Number
CHP12L125X0
CHP12L125X0 Eaton Load Centers, CH PON Loadcenter, 125A, MLO, 12 Spaces
MFG Item Number
CHP12L125X0
This item cannot be canceled or returned
Description
CH PON Loadcenter, 125A, MLO, 12 Spaces
Specifications
Specifications
| Manufacturer Part Number |
CHP12L125X0 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton CH main lug loadcenters, PON, CH, 125 A, X0, Copper, , NEMA 1 indoor, Steel, 25 kAIC, 24, 12, 3, Single-phase, 120/240 V, 6-2/0 AWG |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Number of Circuits |
24 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CHP12L125X0
Eaton Load Centers