Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CHP22B125X2 Eaton Load Centers, CH PON LC, 125A, MB, 22SP
MFG Item Number
CHP22B125X2
CHP22B125X2 Eaton Load Centers, CH PON LC, 125A, MB, 22SP
MFG Item Number
CHP22B125X2
This item cannot be canceled or returned
Description
CH PON LC, 125A, MB, 22SP
Specifications
Specifications
Manufacturer Part Number
CHP22B125X2
Manufacturer
Eaton
Family Series
Eaton Load Centers
Description
Eaton CH main breaker loadcenters,Main breaker,125 A,X2,Copper,X2,NEMA 1,Metallic,10 kAIC,CH,44,Single-pole,22,Two hots, a neutral and a ground,Single-phase,6-1/0 AWG,120/240 V
Voltage
120 VAC, 240 VAC
Current Rating
125 A
Number of Circuits
44
Approvals
UL
Net Weight
0 lbs
Gross Weight
0 lbs
CHP22B125X2
Eaton Load Centers