Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CHP24B150X5 Eaton Load Centers, CH PON LC, 150A, MB, 24SP
MFG Item Number
CHP24B150X5
CHP24B150X5 Eaton Load Centers, CH PON LC, 150A, MB, 24SP
MFG Item Number
CHP24B150X5
This item cannot be canceled or returned
Description
CH PON LC, 150A, MB, 24SP
Specifications
Specifications
| Manufacturer Part Number |
CHP24B150X5 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton CH main breaker loadcenters,PON,Main breaker,150 A,X5,Copper,X5,NEMA 1,Metallic,10 kAIC,CSR,48,24,Three-wire,Single-phase,2 AWG-300 kcmil,120/240 V |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
150 A |
| Number of Circuits |
48 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CHP24B150X5
Eaton Load Centers