Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CHP32B200X6 Eaton Load Centers, CH PON LC, 200A, MB, 32SP
MFG Item Number
CHP32B200X6
CHP32B200X6 Eaton Load Centers, CH PON LC, 200A, MB, 32SP
MFG Item Number
CHP32B200X6
This item cannot be canceled or returned
Description
CH PON LC, 200A, MB, 32SP
Specifications
Specifications
Manufacturer Part Number
CHP32B200X6
Manufacturer
Eaton
Family Series
Eaton Load Centers
Description
Eaton CH main breaker loadcenters, Main breaker, 200 A, X6, Copper, X6, NEMA 1, Metallic, 25 kAIC, CSR, 64, Single-pole, 32, Two hots, a neutral and a ground, Single-phase, 6-1/0 AWG, 120/240 V
Voltage
120 VAC, 240 VAC
Current Rating
200 A
Number of Circuits
64
Approvals
UL
Net Weight
0 lbs
Gross Weight
0 lbs
CHP32B200X6
Eaton Load Centers